- 1 Diametral Pitch
- 20 ° Pressure Angle
- 38 Teeth
- 57 mm Pitch Diameter
- 17 mm Face Width
| Diametral Pitch | 1 |
| Pitch Diameter | 57 mm |
| No. of Teeth | 38 |
| Origin | Finished Bore |
| Hub Dia. | 40 mm |
| Outside Dia. [Min] | 60 mm |
| Bore Size | 12 mm |
| Length Through Bore | 30 mm |
| Bore Type | Bored to Size |
| Pressure Angle | 20 degrees |
| Outside Dia. | 60 mm |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Weight | 4.0 LB |

