- 1.50 Diametral Pitch
- 20 ° Pressure Angle
- 40 Teeth
- 60 mm Pitch Diameter
- 17 mm Face Width
| Bore Size | 12 mm |
| Hardened Teeth | Without Hardened Teeth |
| Pressure Angle | 20 degrees |
| Bore Type | Bored to Size |
| Diametral Pitch | 1.5 |
| No. of Teeth | 40 |
| Outside Dia. [Min] | 63 mm |
| Material | Steel |
| Length Through Bore | 30 mm |
| Pitch Diameter | 60 mm |
| Outside Dia. | 63 mm |
| Hub Dia. | 40 mm |
| Weight | 4.25 LB |

