- 1.50 Diametral Pitch
- 20 ° Pressure Angle
- 56 Teeth
- 84 mm Pitch Diameter
- 17 mm Face Width
| Bore Size | 15 mm |
| Hub Dia. | 60 mm |
| Hardened Teeth | Without Hardened Teeth |
| Pressure Angle | 20 degrees |
| Diametral Pitch | 1.5 |
| Outside Dia. | 87 mm |
| Pitch Diameter | 84 mm |
| Length Through Bore | 30 mm |
| Material | Steel |
| No. of Teeth | 56 |
| Outside Dia. [Min] | 87 mm |
| Origin | Finished Bore |
| Bore Type | Bored to Size |
| Weight | 5.0 LB |

