- 1 Diametral Pitch
- 20 ° Pressure Angle
- 14 Teeth
- 14 mm Pitch Diameter
- 15 mm Face Width
| Hardened Teeth | Without Hardened Teeth |
| Diametral Pitch | 1 |
| Pitch Diameter | 14 mm |
| Origin | Finished Bore |
| Hub Dia. | 10 mm |
| No. of Teeth | 14 |
| Length Through Bore | 25 mm |
| Outside Dia. | 16 mm |
| Bore Size | 6 mm |
| Bore Type | Bored to Size |
| Outside Dia. [Min] | 16 mm |
| Material | Steel |
| Pressure Angle | 20 degrees |
| Weight | 3.0 LB |

