- 1 Diametral Pitch
- 20 ° Pressure Angle
- 18 Teeth
- 18 mm Pitch Diameter
- 15 mm Face Width
| Pressure Angle | 20 degrees |
| Outside Dia. | 20 mm |
| Diametral Pitch | 1 |
| Hub Dia. | 15 mm |
| No. of Teeth | 18 |
| Bore Size | 8 mm |
| Bore Type | Bored to Size |
| Length Through Bore | 25 mm |
| Material | Steel |
| Pitch Diameter | 18 mm |
| Outside Dia. [Min] | 20 mm |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 3.0 LB |

