- 1 Diametral Pitch
- 20 ° Pressure Angle
- 47 Teeth
- 47 mm Pitch Diameter
- 15 mm Face Width
| Diametral Pitch | 1 |
| Material | Steel |
| No. of Teeth | 47 |
| Bore Type | Bored to Size |
| Pressure Angle | 20 degrees |
| Bore Size | 10 mm |
| Outside Dia. | 49 mm |
| Length Through Bore | 25 mm |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | 30 mm |
| Pitch Diameter | 47 mm |
| Outside Dia. [Min] | 49 mm |
| Origin | Finished Bore |
| Weight | 4.5 LB |

