- 2.50 Diametral Pitch
- 20 ° Pressure Angle
- 28 Teeth
- 70 mm Pitch Diameter
- 25 mm Face Width
| Material | Steel |
| Length Through Bore | 40 mm |
| Origin | Finished Bore |
| Bore Type | Bored to Size |
| Outside Dia. [Min] | 75 mm |
| Pressure Angle | 20 degrees |
| Outside Dia. | 75 mm |
| Pitch Diameter | 70 mm |
| Bore Size | 14 mm |
| Hub Dia. | 50 mm |
| No. of Teeth | 28 |
| Hardened Teeth | Without Hardened Teeth |
| Diametral Pitch | 2.5 |
| Weight | 7.0 LB |

