- 2.50 Diametral Pitch
- 20 ° Pressure Angle
- 32 Teeth
- 80 mm Pitch Diameter
- 25 mm Face Width
| Pressure Angle | 20 degrees |
| Bore Size | 16 mm |
| Bore Type | Bored to Size |
| Pitch Diameter | 80 mm |
| Length Through Bore | 40 mm |
| Outside Dia. [Min] | 85 mm |
| No. of Teeth | 32 |
| Hub Dia. | 55 mm |
| Outside Dia. | 85 mm |
| Diametral Pitch | 2.5 |
| Origin | Finished Bore |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 8.0 LB |

