- 2.50 Diametral Pitch
- 20 ° Pressure Angle
- 35 Teeth
- 87.500 mm Pitch Diameter
- 25 mm Face Width
| No. of Teeth | 35 |
| Bore Size | 16 mm |
| Material | Steel |
| Hub Dia. | 60 mm |
| Diametral Pitch | 2.5 |
| Pressure Angle | 20 degrees |
| Outside Dia. | 92.5 mm |
| Origin | Finished Bore |
| Pitch Diameter | 87.5 mm |
| Bore Type | Bored to Size |
| Outside Dia. [Min] | 92.5 mm |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 40 mm |
| Weight | 8.0 LB |

