- 2.50 Diametral Pitch
- 20 ° Pressure Angle
- 39 Teeth
- 97.500 mm Pitch Diameter
- 25 mm Face Width
| Hardened Teeth | Without Hardened Teeth |
| Pressure Angle | 20 degrees |
| Outside Dia. [Min] | 102.5 mm |
| Bore Size | 16 mm |
| No. of Teeth | 39 |
| Bore Type | Bored to Size |
| Material | Steel |
| Origin | Finished Bore |
| Hub Dia. | 60 mm |
| Outside Dia. | 102.5 mm |
| Pitch Diameter | 97.5 mm |
| Length Through Bore | 40 mm |
| Diametral Pitch | 2.5 |
| Weight | 9.0 LB |

