- 2.50 Diametral Pitch
- 20 ° Pressure Angle
- 48 Teeth
- 120 mm Pitch Diameter
- 25 mm Face Width
| Diametral Pitch | 2.5 |
| Outside Dia. [Min] | 125 mm |
| Length Through Bore | 40 mm |
| Bore Size | 20 mm |
| Outside Dia. | 125 mm |
| Hub Dia. | 80 mm |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 120 mm |
| Bore Type | Bored to Size |
| Pressure Angle | 20 degrees |
| No. of Teeth | 48 |
| Weight | 12.0 LB |

