- 2 Diametral Pitch
- 20 ° Pressure Angle
- 76 Teeth
- 152 mm Pitch Diameter
- 20 mm Face Width
| Bore Size | 20 mm |
| Diametral Pitch | 2 |
| Outside Dia. | 156 mm |
| Pressure Angle | 20 degrees |
| Hardened Teeth | Without Hardened Teeth |
| Origin | Finished Bore |
| Bore Type | Bored to Size |
| Outside Dia. [Min] | 156 mm |
| No. of Teeth | 76 |
| Material | Steel |
| Hub Dia. | N/A |
| Length Through Bore | 20 mm |
| Pitch Diameter | 152 mm |
| Weight | 12.0 LB |

