- 2 Diametral Pitch
- 20 ° Pressure Angle
- 18 Teeth
- 54 mm Pitch Diameter
- 30 mm Face Width
| Material | Steel |
| Outside Dia. [Min] | 60 mm |
| Length Through Bore | 50 mm |
| No. of Teeth | 18 |
| Pressure Angle | 20 degrees |
| Hub Dia. | 45 mm |
| Bore Size | 14 mm |
| Diametral Pitch | 2 |
| Pitch Diameter | 54 mm |
| Bore Type | Bored to Size |
| Outside Dia. | 60 mm |
| Hardened Teeth | Without Hardened Teeth |
| Origin | Finished Bore |
| Weight | 6.0 LB |

