- 2 Diametral Pitch
- 20 ° Pressure Angle
- 23 Teeth
- 44 mm Pitch Diameter
- 20 mm Face Width
| No. of Teeth | 23 |
| Outside Dia. | 48 mm |
| Pitch Diameter | 44 mm |
| Material | Steel |
| Outside Dia. [Min] | 48 mm |
| Length Through Bore | 35 mm |
| Bore Type | Bored to Size |
| Hardened Teeth | Without Hardened Teeth |
| Diametral Pitch | 2 |
| Pressure Angle | 20 degrees |
| Bore Size | 12 mm |
| Hub Dia. | 30 mm |
| Origin | Finished Bore |
| Weight | 4.5 LB |

