- 2 Diametral Pitch
- 20 ° Pressure Angle
- 24 Teeth
- 48 mm Pitch Diameter
- 20 mm Face Width
| Material | Steel |
| Bore Type | Bored to Size |
| Length Through Bore | 35 mm |
| No. of Teeth | 24 |
| Outside Dia. [Min] | 52 mm |
| Outside Dia. | 52 mm |
| Diametral Pitch | 2 |
| Origin | Finished Bore |
| Pressure Angle | 20 degrees |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 48 mm |
| Bore Size | 12 mm |
| Hub Dia. | 35 mm |
| Weight | 4.8 LB |

