- 2 Diametral Pitch
- 20 ° Pressure Angle
- 29 Teeth
- 58 mm Pitch Diameter
- 20 mm Face Width
| Hub Dia. | 40 mm |
| Outside Dia. | 62 mm |
| Length Through Bore | 35 mm |
| Origin | Finished Bore |
| Hardened Teeth | Without Hardened Teeth |
| Bore Type | Bored to Size |
| Pitch Diameter | 58 mm |
| Outside Dia. [Min] | 62 mm |
| Material | Steel |
| Diametral Pitch | 2 |
| No. of Teeth | 29 |
| Pressure Angle | 20 degrees |
| Bore Size | 14 mm |
| Weight | 5.8 LB |

