- 3 Diametral Pitch
- 20 ° Pressure Angle
- 34 Teeth
- 68 mm Pitch Diameter
- 20 mm Face Width
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. [Min] | 72 mm |
| Outside Dia. | 72 mm |
| Pitch Diameter | 68 mm |
| Hub Dia. | 45 mm |
| Diametral Pitch | 3 |
| No. of Teeth | 34 |
| Bore Type | Bored to Size |
| Pressure Angle | 20 degrees |
| Origin | Finished Bore |
| Length Through Bore | 35 mm |
| Bore Size | 14 mm |
| Material | Steel |
| Weight | 6.0 LB |

