- 3 Diametral Pitch
- 20 ° Pressure Angle
- 45 Teeth
- 90 mm Pitch Diameter
- 20 mm Face Width
| Diametral Pitch | 3 |
| Material | Steel |
| Pitch Diameter | 90 mm |
| Outside Dia. | 94 mm |
| Bore Size | 16 mm |
| No. of Teeth | 45 |
| Pressure Angle | 20 degrees |
| Outside Dia. [Min] | 94 mm |
| Origin | Finished Bore |
| Bore Type | Bored to Size |
| Length Through Bore | 35 mm |
| Hub Dia. | 60 mm |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 9.0 LB |

