- 2 Diametral Pitch
- 20 ° Pressure Angle
- 50 Teeth
- 100 mm Pitch Diameter
- 20 mm Face Width
| Origin | Finished Bore |
| Hardened Teeth | Without Hardened Teeth |
| Diametral Pitch | 2 |
| Outside Dia. [Min] | 104 mm |
| No. of Teeth | 50 |
| Length Through Bore | 35 mm |
| Material | Steel |
| Hub Dia. | 70 mm |
| Outside Dia. | 104 mm |
| Pressure Angle | 20 degrees |
| Pitch Diameter | 100 mm |
| Bore Type | Bored to Size |
| Bore Size | 16 mm |
| Weight | 10.0 LB |

