- 3 Diametral Pitch
- 20 ° Pressure Angle
- 110 Teeth
- 330 mm Pitch Diameter
- 30 mm Face Width
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. [Min] | 336 mm |
| Pressure Angle | 20 degrees |
| Hub Dia. | N/A |
| Bore Type | Bored to Size |
| Outside Dia. | 336 mm |
| Material | Steel |
| No. of Teeth | 110 |
| Length Through Bore | 30 mm |
| Origin | Finished Bore |
| Pitch Diameter | 330 mm |
| Bore Size | 25 mm |
| Diametral Pitch | 3 |
| Weight | 18.0 LB |

