- 3 Diametral Pitch
- 20 ° Pressure Angle
- 52 Teeth
- 156 mm Pitch Diameter
- 30 mm Face Width
| Pressure Angle | 20 degrees |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 156 mm |
| Bore Type | Bored to Size |
| Material | Steel |
| Outside Dia. | 162 mm |
| No. of Teeth | 52 |
| Hub Dia. | N/A |
| Diametral Pitch | 3 |
| Origin | Finished Bore |
| Outside Dia. [Min] | 162 mm |
| Length Through Bore | 30 mm |
| Bore Size | 20 mm |
| Weight | 15.0 LB |

