- 3 Diametral Pitch
- 20 ° Pressure Angle
- 17 Teeth
- 51 mm Pitch Diameter
- 30 mm Face Width
| Diametral Pitch | 3 |
| Length Through Bore | 50 mm |
| Material | Steel |
| Bore Type | Bored to Size |
| Pitch Diameter | 51 mm |
| Bore Size | 14 mm |
| No. of Teeth | 17 |
| Pressure Angle | 20 degrees |
| Outside Dia. | 57 mm |
| Outside Dia. [Min] | 57 mm |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | 42 mm |
| Weight | 5.0 LB |

