- 3 Diametral Pitch
- 20 ° Pressure Angle
- 40 Teeth
- 120 mm Pitch Diameter
- 30 mm Face Width
| Hub Dia. | 80 mm |
| Outside Dia. | 126 mm |
| Pitch Diameter | 120 mm |
| Length Through Bore | 50 mm |
| No. of Teeth | 40 |
| Outside Dia. [Min] | 126 mm |
| Bore Type | Bored to Size |
| Bore Size | 20 mm |
| Hardened Teeth | Without Hardened Teeth |
| Pressure Angle | 20 degrees |
| Material | Steel |
| Diametral Pitch | 3 |
| Origin | Finished Bore |
| Weight | 12.0 LB |

