- 4 Diametral Pitch
- 20 ° Pressure Angle
- 39 Teeth
- 152 mm Pitch Diameter
- 40 mm Face Width
| Origin | Finished Bore |
| Outside Dia. | 160 mm |
| Diametral Pitch | 4 |
| Pressure Angle | 20 degrees |
| Outside Dia. [Min] | 160 mm |
| Material | Steel |
| Bore Size | 25 mm |
| Length Through Bore | 60 mm |
| No. of Teeth | 39 |
| Bore Type | Bored to Size |
| Pitch Diameter | 152 mm |
| Hub Dia. | N/A |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 10.0 LB |

