- 4 Diametral Pitch
- 20 ° Pressure Angle
- 16 Teeth
- 64 mm Pitch Diameter
- 40 mm Face Width
| Outside Dia. [Min] | 72 mm |
| Outside Dia. | 72 mm |
| Bore Size | 15 mm |
| Pressure Angle | 20 degrees |
| Diametral Pitch | 4 |
| Length Through Bore | 60 mm |
| Hardened Teeth | Without Hardened Teeth |
| Bore Type | Bored to Size |
| No. of Teeth | 16 |
| Material | Steel |
| Origin | Finished Bore |
| Hub Dia. | 50 mm |
| Pitch Diameter | 64 mm |
| Weight | 3.0 LB |

