- 4 Diametral Pitch
- 20 ° Pressure Angle
- 22 Teeth
- 88 mm Pitch Diameter
- 40 mm Face Width
| Material | Steel |
| Outside Dia. | 96 mm |
| Length Through Bore | 60 mm |
| Pitch Diameter | 88 mm |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 22 |
| Bore Size | 16 mm |
| Origin | Finished Bore |
| Diametral Pitch | 4 |
| Pressure Angle | 20 degrees |
| Outside Dia. [Min] | 96 mm |
| Bore Type | Bored to Size |
| Hub Dia. | 70 mm |
| Weight | 4.5 LB |

