- 4 Diametral Pitch
- 20 ° Pressure Angle
- 24 Teeth
- 96 mm Pitch Diameter
- 40 mm Face Width
| Material | Steel |
| Outside Dia. | 104 mm |
| No. of Teeth | 24 |
| Pressure Angle | 20 degrees |
| Bore Size | 20 mm |
| Outside Dia. [Min] | 104 mm |
| Pitch Diameter | 96 mm |
| Hub Dia. | 75 mm |
| Length Through Bore | 60 mm |
| Origin | Finished Bore |
| Diametral Pitch | 4 |
| Bore Type | Bored to Size |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 4.8 LB |

