- 4 Diametral Pitch
- 20 ° Pressure Angle
- 30 Teeth
- 120 mm Pitch Diameter
- 40 mm Face Width
| Outside Dia. [Min] | 128 mm |
| Origin | Finished Bore |
| Hub Dia. | 75 mm |
| Pressure Angle | 20 degrees |
| Pitch Diameter | 120 mm |
| Diametral Pitch | 4 |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 60 mm |
| Material | Steel |
| Bore Size | 20 mm |
| No. of Teeth | 30 |
| Outside Dia. | 128 mm |
| Bore Type | Bored to Size |
| Weight | 9.0 LB |

