- 5 Diametral Pitch
- 20 ° Pressure Angle
- 34 Teeth
- 136 mm Pitch Diameter
- 40 mm Face Width
| Material | Steel |
| Diametral Pitch | 5 |
| Outside Dia. | 144 mm |
| Pitch Diameter | 136 mm |
| Outside Dia. [Min] | 144 mm |
| Origin | Finished Bore |
| Bore Size | 20 mm |
| Hub Dia. | 80 mm |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 60 mm |
| Pressure Angle | 20 degrees |
| Bore Type | Bored to Size |
| No. of Teeth | 34 |
| Weight | 13.0 LB |

