- 5 Diametral Pitch
- 20 ° Pressure Angle
- 38 Teeth
- 190 mm Pitch Diameter
- 50 mm Face Width
| Material | Steel |
| Outside Dia. | 200 mm |
| Pitch Diameter | 190 mm |
| Hardened Teeth | Without Hardened Teeth |
| Diametral Pitch | 5 |
| Origin | Finished Bore |
| Pressure Angle | 20 degrees |
| Bore Size | 25 mm |
| No. of Teeth | 38 |
| Bore Type | Bored to Size |
| Outside Dia. [Min] | 200 mm |
| Length Through Bore | 50 mm |
| Hub Dia. | N/A |
| Weight | 15.0 LB |

