- 5 Diametral Pitch
- 20 ° Pressure Angle
- 15 Teeth
- 75 mm Pitch Diameter
- 50 mm Face Width
| Length Through Bore | 75 mm |
| Bore Size | 20 mm |
| Pressure Angle | 20 degrees |
| Pitch Diameter | 75 mm |
| Hub Dia. | 60 mm |
| Material | Steel |
| Diametral Pitch | 5 |
| No. of Teeth | 15 |
| Outside Dia. [Min] | 85 mm |
| Bore Type | Bored to Size |
| Outside Dia. | 85 mm |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 7.0 LB |

