- 5 Diametral Pitch
- 20 ° Pressure Angle
- 16 Teeth
- 80 mm Pitch Diameter
- 50 mm Face Width
| Outside Dia. | 90 mm |
| Bore Type | Bored to Size |
| Pitch Diameter | 80 mm |
| Hardened Teeth | Without Hardened Teeth |
| Origin | Finished Bore |
| Outside Dia. [Min] | 90 mm |
| No. of Teeth | 16 |
| Hub Dia. | 65 mm |
| Pressure Angle | 20 degrees |
| Diametral Pitch | 5 |
| Length Through Bore | 75 mm |
| Material | Steel |
| Bore Size | 20 mm |
| Weight | 8.0 LB |

