- 5 Diametral Pitch
- 20 ° Pressure Angle
- 17 Teeth
- 85 mm Pitch Diameter
- 50 mm Face Width
| No. of Teeth | 17 |
| Bore Size | 20 mm |
| Pitch Diameter | 85 mm |
| Length Through Bore | 75 mm |
| Origin | Finished Bore |
| Outside Dia. [Min] | 95 mm |
| Diametral Pitch | 5 |
| Outside Dia. | 95 mm |
| Pressure Angle | 20 degrees |
| Hub Dia. | 70 mm |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Bore Type | Bored to Size |
| Weight | 8.0 LB |

