- 5 Diametral Pitch
- 20 ° Pressure Angle
- 20 Teeth
- 100 mm Pitch Diameter
- 50 mm Face Width
| Material | Steel |
| Bore Type | Bored to Size |
| Bore Size | 20 mm |
| Diametral Pitch | 5 |
| Pressure Angle | 20 degrees |
| Pitch Diameter | 100 mm |
| No. of Teeth | 20 |
| Hardened Teeth | Without Hardened Teeth |
| Origin | Finished Bore |
| Outside Dia. [Min] | 110 mm |
| Outside Dia. | 110 mm |
| Hub Dia. | 60 mm |
| Length Through Bore | 75 mm |
| Weight | 10.0 LB |

