- 5 Diametral Pitch
- 20 ° Pressure Angle
- 30 Teeth
- 150 mm Pitch Diameter
- 50 mm Face Width
| Diametral Pitch | 5 |
| Bore Type | Bored to Size |
| Outside Dia. [Min] | 160 mm |
| Origin | Finished Bore |
| No. of Teeth | 30 |
| Pitch Diameter | 150 mm |
| Hub Dia. | 100 mm |
| Length Through Bore | 75 mm |
| Outside Dia. | 160 mm |
| Pressure Angle | 20 degrees |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size | 25 mm |
| Weight | 15.0 LB |

