- 6 Diametral Pitch
- 20 ° Pressure Angle
- 16 Teeth
- 96 mm Pitch Diameter
- 50 mm Face Width
| Origin | Finished Bore |
| No. of Teeth | 16 |
| Bore Size | 20 mm |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | 75 mm |
| Outside Dia. [Min] | 108 mm |
| Pressure Angle | 20 degrees |
| Length Through Bore | 75 mm |
| Bore Type | Bored to Size |
| Pitch Diameter | 96 mm |
| Material | Steel |
| Diametral Pitch | 6 |
| Outside Dia. | 108 mm |
| Weight | 10.0 LB |

