- 1 Diametral Pitch
- 20 ° Pressure Angle
- 72 Teeth
- 75 mm Pitch Diameter
- 15 mm Face Width
| Material | Steel |
| Length Through Bore | 15 mm |
| Diametral Pitch | 1 |
| Outside Dia. [Min] | 77 mm |
| Pressure Angle | 20 degrees |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 72 |
| Origin | Finished Bore |
| Outside Dia. | 77 mm |
| Bore Type | Bored to Size |
| Bore Size | 12 mm |
| Pitch Diameter | 75 mm |
| Hub Dia. | N/A |
| Weight | 5.0 LB |

