- 1.5 Diametral Pitch
- 22 Teeth Gear 1
- 22 Teeth Gear 2
- 20 ° Pressure Angle
- 10 mm Bore Gear 1
| Hub Diameter Large Gear | 25 mm |
| Length Through Bore Small Gear | 18 mm |
| Pitch Diameter Small Gear | 33 mm |
| Material Small Gear | AISI 1040 |
| Diametral Pitch Large Gear | 1.5 |
| Length Through Bore Large Gear | 18 mm |
| Hardened Teeth | Without Hardened Teeth |
| Hub Length Small Gear | 9.7 mm |
| Mounting Distance Large Gear | 30.2 mm |
| No. of Teeth Small Gear | 22 |
| Hub Length Large Gear | 9.7 mm |
| Diametral Pitch Small Gear | 1.5 |
| Pressure Angle | 20 ° |
| Material Large Gear | AISI 1040 |
| Hub Diameter Small Gear | 25 mm |
| Bore Large Gear | 10 mm |
| O.D. Small Gear | 35.1 mm |
| No. of Teeth Large Gear | 22 |
| Bore Small Gear | 10 mm |
| Face Width Large Gear | 8 mm |
| Face Width Small Gear | 8 mm |
| Mounting Distance Small Gear | 30.2 mm |
| Pitch Diameter Large Gear | 33 mm |
| O.D. Large Gear | 35.1 mm |
| Weight | 0.0 LB |

