- 2 Diametral Pitch
- 25 Teeth Gear 1
- 25 Teeth Gear 2
- 20 ° Pressure Angle
- 12 mm Bore Gear 1
| Face Width Small Gear | 14 mm |
| Material Large Gear | AISI 1040 |
| Hardened Teeth | Without Hardened Teeth |
| Mounting Distance Small Gear | 42.3 mm |
| O.D. Large Gear | 52.8 mm |
| Bore Small Gear | 12 mm |
| Hub Diameter Small Gear | 40 mm |
| Diametral Pitch Large Gear | 2 |
| No. of Teeth Small Gear | 25 |
| Bore Large Gear | 12 mm |
| Hub Length Small Gear | 12.3 mm |
| Length Through Bore Small Gear | 25 mm |
| Pitch Diameter Large Gear | 50 mm |
| Mounting Distance Large Gear | 42.3 mm |
| Pitch Diameter Small Gear | 50 mm |
| O.D. Small Gear | 52.8 mm |
| Hub Length Large Gear | 12.3 mm |
| Pressure Angle | 20 ° |
| Material Small Gear | AISI 1040 |
| Hub Diameter Large Gear | 40 mm |
| Diametral Pitch Small Gear | 2 |
| Length Through Bore Large Gear | 25 mm |
| No. of Teeth Large Gear | 25 |
| Face Width Large Gear | 14 mm |
| Weight | 1.131 LB |

