AMI Bearings Inc.
BPW205-15
Narrow Inner Ring Ductile Iron Housing Material Pillow Block
Item #101403296
- 15/16 in Shaft Diameter
- 1 7/16 in Center Line To Base Dimension
- 3 11/16 in Bolt Hole Spacing Range [MIN]
| Pillow Block Type | Thru-Bolt |
| Bolt Holes | 2 |
| Housing | PW205 |
| Duty Series | Normal |
| Base Width | 1 1/8 in |
| End Type | Open End |
| Mounted Unit Duty | Normal-Duty |
| Locking Device | Setscrew Locking Collar |
| Relubricatable | Yes |
| Housing Material | Ductile Iron |
| Base Length | 5 1/8 in |
| Insert Material | AISI 52100 Steel |
| Base Height | 11/32 in |
| Bolt Hole Width | 7/16 in |
| Shaft Dia. | 0.9375 in |
| Locking Style | Set Screw |
| Bolt Hole Length | 5/8 in |
| Housing Height | 2 45/64 in |
| Lubrication | Relubricatable |
| Housing Construction | 1 Piece |
| Series | BPW200 |
| Bolt Size | 3/8 in |
| Bolt Hole Spacing Range [Max] | 4 3/16 in |
| Bearing Design | Non-Expansion |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Length Through Bore | 1.063 in |
| Bolt Hole Spacing Range [Min] | 3 11/16 in |
| Housing No. | PW205 |
| Bolt Hole Spacing | 3 15/16 in |
| Seal Type | Contact Seals |
| Inch/Metric | Inch Bore |
| Bearing Type | Ball Bearing |
| Weight | 1.18 LB |
| EAN or UPC | 808250107797 |
