AMI Bearings Inc.
KHLP204-12
Narrow Inner Ring Cast Iron Housing Material Pillow Block
Item #101400940
- 3/4 in Shaft Diameter
- 1 1/4 in Center Line To Base Dimension
- 3 1/2 in Bolt Hole Spacing Range [MIN]
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Duty Series | Normal |
| Bolt Hole Spacing Range [Min] | 3 1/2 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| End Type | Open End |
| Bearing Insert | KH204-12 |
| Bolt Hole Width | 1/2 in |
| Mounted Unit Duty | Normal-Duty |
| Housing No. | LP204 |
| Insert Material | AISI 52100 Steel |
| Housing | LP204T |
| Bolt Hole Length | 3/4 in |
| Bolt Size | 3/8 in |
| Bolt Hole Spacing Range [Max] | 4 1/4 in |
| Housing Construction | 1 Piece |
| Base Length | 5 1/4 in |
| Base Height | 1/2 in |
| Locking Style | Eccentric Collar |
| Length Through Bore | 1 7/32 in |
| Relubricatable | Yes |
| Pillow Block Type | Thru-Bolt |
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking Collar |
| Series | KHLP200 |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 3 7/8 in |
| Shaft Dia. | 0.75 in |
| Bolt Holes | 2 |
| Seal Type | Contact Seals |
| Base Width | 1 1/4 in |
| Housing Height | 2 9/16 in |
| Inch/Metric | Inch Bore |
| Weight | 1.42 LB |
| EAN or UPC | 808250103379 |
