AMI Bearings Inc.
MUCTBL208-24W
Wide Inner Ring PBT Thermoplastic Housing Material Pillow Block
Item #101501391
- 1 1/2 in Shaft Diameter
- 1 15/16 in Center Line To Base Dimension
| Locking Style | Set Screw |
| Series | MUCTBL200 |
| Bolt Holes | 2 |
| Housing Construction | 1 Piece |
| Relubricatable | Yes |
| Base Length | 4 23/32 in |
| Housing | TBL208 |
| Bolt Hole Spacing Range [Max] | 3 1/2 in |
| Housing Height | 3 61/64 in |
| Inch/Metric | Inch Bore |
| End Type | Open End |
| Insert Type | Stainless Steel Insert |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Pillow Block Type | Tapped Base |
| Bolt Hole Spacing | 3 1/2 in |
| Duty Series | Normal |
| Length Through Bore | 1.937 in |
| Locking Device | Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| Thread Size | 1/2-13 |
| Color | White |
| Seal Type | Contact Seals |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Bolt Hole Length | 5/8 in |
| Bearing Insert | MUCTBL208-24W |
| Housing Material | PBT Thermoplastic |
| Shaft Dia. | 1.5 in |
| Base Width | 1 7/8 in |
| Insert Material | 440C Stainless Steel |
| Bolt Hole Spacing Range [Min] | 3 1/2 in |
| Base Height | N/A |
| Housing No. | TBL208 |
| Weight | 2.1 LB |
| EAN or UPC | 808250249725 |
