- 30 mm Shaft Diameter
- 141 mm Housing Length
- Cast Iron Housing Material
| Temperature Range [Min] | 5 °F |
| Seal Type | Contact Seals |
| End Type | Open End |
| Housing Construction | 1 Piece |
| Flange Type | 2-Bolt Flange |
| Bearing Type | Ball Bearing |
| Overall Width | 41.7 mm |
| Length Through Bore | 39.8 mm |
| Bolt Hole Spacing | 116.7 mm |
| Insert Material | AISI 52100 Steel |
| Flange Style | 2-Bolt |
| Locking Style | Accu-Loc® |
| Style | 2-Bolt Flange |
| Inch/Metric | Metric |
| Collar O.D. | 55.5 mm |
| Locking Device | ACCU-LOC® Concentric Locking Collar |
| Bolt Circle Dia. | 116.7 mm |
| Series | UEFT 200 |
| Housing Length | 141 mm |
| Duty Series | Normal |
| Center of Bearing to Back of Inner Ring | 15.9 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Flange Thickness | 13 mm |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Temperature Range [Max] | 212 °F |
| Housing Width | 30 mm |
| Mounted Unit Duty | Standard Duty |
| Bolt Size | M10 |
| Shaft Dia. | 30 mm |
| Relubricatable | Yes |
| Housing Height | 83 mm |
| Housing Material | Cast Iron |
| Bolt Hole Size | 12.5 mm |
| Duty | Normal-Duty |
| Weight | 2.06 LB |
| EAN or UPC | 808250125951 |

