- Cutting Shears
- 3" Cutting Length
- 6" Overall Length
- Corrosion-Resistant
- Non-Magnetic
| Length of Cut | 3 in |
| Manufacturer Name | Ampco Safety Tools |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Handle Type | Offset, w/ Enlarged Lower Ring |
| Blade Material | Nickel Aluminum Bronze |
| Length | 6 in |
| Weight | 0.82 LB |

