- Cutting Shears
- 4 1/2" Cutting Length
- 8" Overall Length
- Corrosion-Resistant
- Non-Magnetic
| Blade Material | Nickel Aluminum Bronze |
| Length of Cut | 4 1/2 in |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Handle Type | Offset, w/ Enlarged Lower Ring |
| Length | 8 in |
| Manufacturer Name | Ampco Safety Tools |
| Weight | 0.31 LB |

