- Cutting Shears
- 8" Cutting Length
- 15" Overall Length
- Corrosion-Resistant
- Non-Magnetic
| Handle Type | Offset, w/ Enlarged Lower Ring |
| Length of Cut | 8 in |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Manufacturer Name | Ampco Safety Tools |
| Length | 15 in |
| Blade Material | Nickel Aluminum Bronze |
| Weight | 0.0 LB |

