- Scoop Shovel
- 17" L x 14" W Square Point Blade
- 60 1/2" Overall Length
- Corrosion-Resistant
- Non-Magnetic
| Blade Length | 17 in |
| Overall Length | 60.5 in |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Blade Width | 14 in |
| Blade Tip Shape | Square Point |
| Type of Tool | Scoop Shovel |
| Manufacturer Name | Ampco Safety Tools |
| Blade Type | Scoop |
| Handle Type | Straight |
| Handle Material | Fiberglass |
| Weight | 5.0 LB |

