- Shovels
- Scoop
- 4" Blade Width
- 17" Blade Length
- 40" Overall Length
features
- Non-sparking
- Non-magnetic
- Corrosion-resistant
| Type of Tool | Scoop Shovel |
| Blade Material | Aluminum Bronze Copper Alloy |
| Handle Type | D-Grip |
| Blade Tip Shape | Square Point |
| Blade Length | 17 in |
| Overall Length | 40 in |
| Blade Width | 14 in |
| Handle Material | Fiberglass |
| Blade Type | Square Point |
| Weight | 3.5 LB |

