- Round Point Shovel
- 11 1/4" L x 9" W Round Point Blade
- 56 1/2" Overall Length
- Corrosion-Resistant
- Non-Magnetic
| Type of Tool | Round Point Shovel |
| Overall Length | 56.5 in |
| Blade Width | 9 in |
| Blade Type | Plain |
| Blade Material | Aluminum Bronze Copper Alloy |
| Manufacturer Name | Ampco Safety Tools |
| Blade Tip Shape | Round Point |
| Blade Length | 11.25 in |
| Handle Material | Fiberglass |
| Handle Type | Straight |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Weight | 5.46 LB |

