- Square Point Shovel
- 11" L x 9" W Square Point Blade
- 58" Overall Length
- Corrosion-Resistant
- Non-Magnetic
| Blade Material | Aluminum Bronze Copper Alloy |
| Blade Tip Shape | Square Point |
| Handle Material | Fiberglass |
| Blade Type | Square Point |
| Overall Length | 58 in |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Manufacturer Name | Ampco Safety Tools |
| Blade Width | 9 in |
| Type of Tool | Square Point Shovel |
| Blade Length | 11 in |
| Handle Type | Straight |
| Weight | 0.22 LB |

